Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Set, 1/2" Dr, 3 pcs.

  • Mfr # 81300

  • Zoro # G7039048


product price: $40.79
/ea

Key Features

Number of Points
4
SAE or Metric
SAE
Output Drive Size
1/2"
Output Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81300
Zoro #
G7039048
UPC #
-
Country of Origin
China

Dimensions

Output Drive Size
1/2"

Details

Item
Extension Set
Number of Points
4
SAE or Metric
SAE
Output Drive Type
Square

Description

Extension Set,1/2 In. Dr,3PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.