This item is Discontinued.

Gearwrench Reversible Combo Ratcheting, 10mm 9610N

Reversible Combo Ratcheting, 10mm (Discontinued)

  • Mfr # 9610N
  • Zoro # G7032547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9610N
Zoro #
G7032547
UPC #
-
Country of Origin
China

Dimensions

Size
10mm
Length
6.169"

Details

Item
Reversible Combo Ratcheting ,10mm
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
Combination, Open End, Standard
Number of Points
12
Offset
15 Degrees
Ratcheting
Yes
Reversing
Yes
Measurement Type
Metric

Description

Reversible Combo Ratcheting ,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.