Univ Spline GearBox Wrenches, 10 pcs.

  • Mfr # 86126

  • Zoro # G7010442


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style
XL, Universal Spline, Standard
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86126
Zoro #
G7010442
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Univ Spline GearBox Wrenches,10 pcs.
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
XL, Universal Spline, Standard
Number of Pieces
10
Flexible Head
Yes
Measurement Type
Metric
Offset
0 Degrees
Min. Arc Swing
3 Degrees
Ratcheting
Yes
Includes
(10) 120XP Universal Spline XL GearboxTM Flex Head Ratcheting Wrenches: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Mold Tray

Description

Univ Spline GearBox Wrenches,10 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.