Zoro Homepage

15 in. Standard Duty Screw Mount Cable Ties, Black, 100PK

  • Mfr # B15DSSM100

  • Zoro # G015763348


product price: $34.99
/pk 100, $0.35/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B15DSSM100
Zoro #
G015763348
UPC #
876026002829
Country of Origin
China

Description

Pro-Tie Clamp Cable Ties. Nylon 6/6 is a hygroscopic material which absorbs and releases moisture is non-toxic and has a working temperature range of -40 to 185°F -40 to 85°C. 50 lbs. tensile strength. Our UV black cable ties are UV stabilized for outdoor use. Using a #8 or #10 wood sheet metal or concrete screw fasten the bundle directly to walls panels automotive chassis or any other surface you desire. Features -Standard Duty Screw Mount Cable Ties -Pack of 100 Specifications - Color: Black - Size: 15in - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.