33009 Hose Clamp - Size 32 1.56 - 2.5 in. Stainless Steel - Pack of 10

  • Mfr # 33009
  • Zoro # G604016992
product price: 
$
31.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33009
Zoro #
G604016992
UPC #
876026006407
Country of Origin
China

Description

Regular duty worm drive hose clamps are precision made from stainless steel to provide dependable and long lasting use. The 1/2-Inch wide band provides an excellent seal with a variety of hose materials. The slotted hex head bolt allows for multiple tools to tighten the clamp. All stainless steel construction provides superior corrosion resistance. Pro Tie hose clamps will work on a variety of applications from home use, auto repair, marine, plumbing, farm, ranch, and industrial.

Features
  • Hose Clamp - Size 32 1.56 - 2.5 in. Stainless Steel
  • Pack of 10
Specifications
  • Dimension: 10 x 2.5 x 6.75 in.
  • Cube: 168.75
  • Weight: 0.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews