Shop SPEEDAIRE
See all product information
Create Account
Auto Drain Valve, 115V, 1/2 In., 8.0 gpm
- Mfr # 8511-3
- Zoro # G0288989
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2" NPT
Drain Size
1/8 in
Drain Rate
8 gpm
Adjustable Drain Cycle
1 sec to 99hr-59 min-59 sec
Purge Time
1 sec to 99hr-59 min-59 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8511-3
- Zoro #
- G0288989
- UPC #
- -
- Country of Origin
- United States
- Item
- Timed Electric Auto Drain Valve
- Drain Rate
- 8 gpm
- Adjustable Drain Cycle
- 1 sec to 99hr-59 min-59 sec
- Purge Time
- 1 sec to 99hr-59 min-59 sec
- Voltage
- 115V
- Max. Pressure
- 145 psi
- Operating Temp. Range
- -5 Degrees to 122 Degrees F
- Amps AC
- 0.5 A
- Body Material
- Brass
- Hz
- 50/60 Hz
- Includes
- 1.5' Cord
- Enclosure
- IP67
- Voltage - Maximum
- 115 V
Dimensions
- Pipe Size
- 1/2" NPT
- Drain Size
- 1/8 in
- Overall Width
- 2 7/16 in
- Overall Depth
- 2 9/16 in
- Overall Height
- 4 in
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 In. NPT, Drain Size 1/8 in, Drain Rate 8 gpm, Adjustable Drain Cycle 1 sec to 99hr-59 min-59 sec, Purge Time 1 sec to 99hr-59 min-59 sec, Voltage 115 V, Max. Pressure 145 psi, Operating Temp. Range -5 Degrees to 122 Degrees F, Hz 50/60 Hz, Amps AC 0.5 A, Enclosure IP67, Body Material Brass, Overall Height 4 in, Overall Width 2 7/16 in, Overall Depth 2 9/16 in, Includes 1.5' Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.