Zoro Homepage

Kdar 500G 500G Big Max 500000 BTU Propane Torch Kit

  • Mfr # 500G

  • Zoro # G504115870


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500G
Zoro #
G504115870
UPC #
816002005000
Country of Origin
China

Description

Solid brass Idle Boost/Fuel Saver Valve to adjust the flame down to a minimum. Then depress the handle to allow full flow through in the valve. Molded handle for better control and comfort. Fully assembled and ready to use. Uses standard LP tank up to 40#. Use to thaw frozen pipes and equipment, heat metal, melt tar and asphalt, burn brush and kill weeds, and for paint removal. Includes 500,000 BTU propane torch with molded handle, Idle Boost/Fuel Saver Valve, 10’ LP gas hose that is 350 PSI rated and UL/CSA listed, POL valve with safety excess flow valve, single flint striker for easy lighting, and trilingual packaging and instructions.

Specifications
  • Finish: Solid Brass
  • BTU: 500000
  • Weight: 6.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.