Input Line Reactor, 18.5 in H, 21 in W

  • Mfr # KDRULX1L
  • Zoro # G9868083
product price: 
$
6,899.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
1,000 hp
Max. Output Amps
1,200 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KDRULX1L
Zoro #
G9868083
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5
Width
21
Depth
18
Overall Height
18.5 in
Overall Depth
18 in
Overall Width
21 in
Fits Chest Size
Protects 6-Pulse Rectifiers and Power Conversion

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
1,000 hp
Max. Output Amps
1,200 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
1,246 W
Features
Protects 6-Pulse Rectifiers and Power Conversion
Impedance
3 %
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Enclosure Type
Open
For Use With
Variable Frequency Drive
Maximum Output Current
1,200 A
Frequency
50/60 Hz
Maximum Output Power
1,000 hp

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 1,000 hp, 460/480V AC, Maximum Output Current 1,200 A, Watts Loss 1,246 W, Overall Height 18.5 in, Overall Width 21 in, Overall Depth 18 in

Ratings & reviews