Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, High Z, 208/240V, 6.6A

  • Mfr # KDRMA25H1

  • Zoro # G6520622


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
208/240V AC
Max. HP
1.5 hp
Max. Output Amps
6.6 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRMA25H1
Zoro #
G6520622
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.75
Height
4.0
Width
4.18
Overall Height
3.63 in
Overall Depth
1.78 in
Overall Width
4.45 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
1.5 hp
Max. Output Amps
6.6 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
28.6 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
For Use With
Variable Frequency Drive
Maximum Output Current
7.5 A
Frequency
50/60 Hz
Enclosure Type
Open
Maximum Output Power
1.5 hp

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 1.5 hp, 208/240V AC, Maximum Output Current 7.5 A, Watts Loss 28.6 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.