Zoro Homepage

Input Line Reactor, High Z, 208/240V, 74.8A

  • Mfr # KDRF28H

  • Zoro # G6431345


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
25 hp
Max. Output Amps
74.8 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRF28H
Zoro #
G6431345
UPC #
-
Country of Origin
United States

Dimensions

Width
9
Height
7
Depth
6
Overall Height
7 in
Overall Depth
6 in
Overall Width
9 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
25 hp
Max. Output Amps
74.8 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
151 W
Standards
RoHS, UL Listed
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Current
75 A
Frequency
50/60 Hz
Enclosure Type
Open
Maximum Output Power
25 hp
For Use With
Variable Frequency Drive

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 25 hp, 208/240V AC, Maximum Output Current 75 A, Watts Loss 151 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.