Zoro Homepage

Input Line Reactor, High Z, 460/480V, 40A

  • Mfr # KDRE2H

  • Zoro # G6421947


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
460/480V AC
Max. HP
30 hp
Max. Output Amps
40 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRE2H
Zoro #
G6421947
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.0
Height
5.75
Width
7.2
Overall Height
5.75 in
Overall Depth
5 in
Overall Width
7.2 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
30 hp
Max. Output Amps
40 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
141 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
UL Listed
Impedance
5 %
Maximum Output Power
30 hp
Maximum Output Current
45 A
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Enclosure Type
Open

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 30 hp, 460/480V AC, Maximum Output Current 45 A, Watts Loss 141 W, Overall Height 5.75 in, Overall Width 7.2 in, Overall Depth 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.