Zoro Homepage

Input Line Reactor, High Z, 460/480V, 515A

  • Mfr # KDRULL5H

  • Zoro # G9868047


product price: $2,989.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
450 hp
Max. Output Amps
515 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULL5H
Zoro #
G9868047
UPC #
-
Country of Origin
United States

Dimensions

Height
11.38
Width
15
Depth
12.25
Overall Width
15 in
Overall Depth
12.25 in
Overall Height
11.38 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
450 hp
Max. Output Amps
515 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
774 W
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Power
450 hp
Maximum Output Current
540 A
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Enclosure Type
Open

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 450 hp, 460/480V AC, Maximum Output Current 540 A, Watts Loss 774 W, Overall Height 11.38 in, Overall Width 15 in, Overall Depth 12.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.