Zoro Homepage

Input Line Reactor, High Z, 460/480V, 960A

  • Mfr # KDRULX2H

  • Zoro # G9868004


product price: $6,499.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
800 hp
Max. Output Amps
960 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULX2H
Zoro #
G9868004
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5
Depth
18
Width
21
Overall Height
18.5 in
Overall Depth
18 in
Overall Width
21 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
800 hp
Max. Output Amps
960 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
1,661 W
Features
Protects 6-Pulse Rectifiers and Power Conversion
Impedance
5 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
Frequency
50/60 Hz
Maximum Output Power
800 hp
Enclosure Type
Open
For Use With
Variable Frequency Drive
Maximum Output Current
965 A

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 800 hp, 460/480V AC, Maximum Output Current 965 A, Watts Loss 1,661 W, Overall Height 18.5 in, Overall Width 21 in, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.