Input Line Reactor, High Z, 575/600V, 17A
Mfr # KDRULB44H
Zoro # G6397842
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
15 hp
Max. Output Amps
17 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRULB44H
Zoro #
G6397842
UPC #
-
Country of Origin
United States
Dimensions
Width
6
Depth
4.0
Height
5.0
Overall Height
5 in
Overall Width
6 in
Overall Depth
4 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
15 hp
Max. Output Amps
17 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
73 W
Impedance
5 %
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Maximum Output Current
18.5 A
Enclosure Type
Open
Maximum Output Power
15 hp
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 15 hp, 575/600V AC, Maximum Output Current 18.5 A, Watts Loss 73 W, Overall Height 5 in, Overall Width 6 in, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.