Input Line Reactor, High Z, 575/600V, 2.7A
Mfr # KDRAA43H2
Zoro # G7126996
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
2 hp
Max. Output Amps
2.7 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRAA43H2
Zoro #
G7126996
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.75
Width
4.18
Height
4.0
Overall Height
4.44 in
Overall Width
4.25 in
Overall Depth
2.64 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
2 hp
Max. Output Amps
2.7 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
36.8 W
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion
For Use With
Variable Frequency Drive
Maximum Output Current
3.4 A
Frequency
50/60 Hz
Enclosure Type
Open
Maximum Output Power
2 hp
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 2 hp, 575/600V AC, Maximum Output Current 3.4 A, Watts Loss 36.8 W, Overall Height 4.44 in, Overall Width 4.25 in, Overall Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.