Input Line Reactor, High Z, 575/600V, 9A
Mfr # KDRB42H
Zoro # G6477502
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
7.5 hp
Max. Output Amps
9 A
Application
Input to VFD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRB42H
Zoro #
G6477502
UPC #
-
Country of Origin
United States
Dimensions
Height
5.0
Width
6
Depth
4.0
Overall Width
6 in
Overall Height
5 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
7.5 hp
Max. Output Amps
9 A
Application
Input to VFD
Phase
Three
Filter Type
High Z
Watts Loss
61 W
Impedance
5 %
Standards
UL Listed, CE certified
Features
Optimized VFD Protection
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Enclosure Type
Open
Maximum Output Current
9 A
Maximum Output Power
7.5 hp
Frequency
50/60 Hz
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 7.5 hp, 575/600V AC, Maximum Output Current 9 A, Watts Loss 61 W, Overall Height 5 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.