Zoro Homepage

Input Line Reactor, Low Z, 208/240V, 114A

  • Mfr # KDRULF25L

  • Zoro # G6879363


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
40 hp
Max. Output Amps
114 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULF25L
Zoro #
G6879363
UPC #
-
Country of Origin
United States

Dimensions

Depth
7
Height
7
Width
9
Overall Width
9 in
Overall Depth
7 in
Overall Height
7 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
40 hp
Max. Output Amps
114 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
149 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Frequency
50/60 Hz
Maximum Output Current
118 A
For Use With
Variable Frequency Drive
Enclosure Type
Open
Maximum Output Power
40 hp

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 40 hp, 208/240V AC, Maximum Output Current 118 A, Watts Loss 149 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.