Input Line Reactor, Low Z, 208/240V, 169A
Mfr # KDRULH22L
Zoro # G6673204
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
60 hp
Max. Output Amps
169 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRULH22L
Zoro #
G6673204
UPC #
-
Country of Origin
United States
Dimensions
Width
11
Depth
7.5
Height
9
Overall Width
11 in
Overall Height
9 in
Overall Depth
7.5 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
60 hp
Max. Output Amps
169 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
209 W
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion
Standards
RoHS, UL Listed
For Use With
Variable Frequency Drive
Maximum Output Current
180 A
Frequency
50/60 Hz
Maximum Output Power
60 hp
Enclosure Type
Open
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 60 hp, 208/240V AC, Maximum Output Current 180 A, Watts Loss 209 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.