Input Line Reactor, Low Z, 208/240V, 273A
Mfr # KDRULI24L
Zoro # G7099014
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
100 hp
Max. Output Amps
273 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRULI24L
Zoro #
G7099014
UPC #
-
Country of Origin
United States
Dimensions
Depth
7
Height
9
Width
11
Overall Width
11 in
Overall Depth
7 in
Overall Height
9 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
100 hp
Max. Output Amps
273 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
276 W
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Power
100 hp
Maximum Output Current
280 A
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Enclosure Type
Open
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 100 hp, 208/240V AC, Maximum Output Current 280 A, Watts Loss 276 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.