Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 208/240V, 528A

  • Mfr # KDRULJ24L

  • Zoro # G6765281


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
208/240V AC
Max. HP
200 hp
Max. Output Amps
528 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRULJ24L
Zoro #
G6765281
UPC #
-
Country of Origin
United States

Dimensions

Height
9
Depth
11.5
Width
11
Overall Depth
11.5 in
Overall Height
9 in
Overall Width
11 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
200 hp
Max. Output Amps
528 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
442 W
Impedance
3 %
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Enclosure Type
Open
For Use With
Variable Frequency Drive
Maximum Output Power
200 hp
Maximum Output Current
534 A
Frequency
50/60 Hz

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 200 hp, 208/240V AC, Maximum Output Current 534 A, Watts Loss 442 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 11.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.