Zoro Homepage

Input Line Reactor, Low Z, 460/480V, 1080A

  • Mfr # KDRULX3L

  • Zoro # G9868092


product price: $6,479.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
900 hp
Max. Output Amps
1,080 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULX3L
Zoro #
G9868092
UPC #
-
Country of Origin
United States

Dimensions

Depth
18
Width
21
Height
18.5
Overall Width
21 in
Overall Depth
18 in
Overall Height
18.5 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
900 hp
Max. Output Amps
1,080 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
1,121 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion
Impedance
3 %
For Use With
Variable Frequency Drive
Maximum Output Current
1,080 A
Maximum Output Power
900 hp
Enclosure Type
Open
Frequency
50/60 Hz

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 900 hp, 460/480V AC, Maximum Output Current 1,080 A, Watts Loss 1,121 W, Overall Height 18.5 in, Overall Width 21 in, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.