Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 460/480V, 477A

  • Mfr # KDRULJ1L

  • Zoro # G6736064


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
400 hp
Max. Output Amps
477 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULJ1L
Zoro #
G6736064
UPC #
-
Country of Origin
United States

Dimensions

Depth
11.5
Height
9
Width
12
Overall Width
12 in
Overall Depth
11.5 in
Overall Height
9 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
400 hp
Max. Output Amps
477 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
470 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion
Enclosure Type
Open
Maximum Output Power
400 hp
Maximum Output Current
520 A
Frequency
50/60 Hz
For Use With
Variable Frequency Drive

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 400 hp, 460/480V AC, Maximum Output Current 520 A, Watts Loss 470 W, Overall Height 9 in, Overall Width 12 in, Overall Depth 11.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.