Zoro Homepage

Input Line Reactor, Low Z, 460/480V, 96A

  • Mfr # KDRULF3L

  • Zoro # G6763461


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
460/480V AC
Max. HP
75 hp
Max. Output Amps
96 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULF3L
Zoro #
G6763461
UPC #
-
Country of Origin
United States

Dimensions

Width
9
Height
7
Depth
7
Overall Depth
7 in
Overall Width
9 in
Overall Height
7 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
75 hp
Max. Output Amps
96 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
193 W
Impedance
3 %
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Power
75 hp
Enclosure Type
Open
Maximum Output Current
110 A

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 75 hp, 460/480V AC, Maximum Output Current 110 A, Watts Loss 193 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.