Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 575/600V, 144A

  • Mfr # KDRULH44L

  • Zoro # G7006641


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
150 hp
Max. Output Amps
144 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULH44L
Zoro #
G7006641
UPC #
-
Country of Origin
United States

Dimensions

Depth
7.5
Height
9
Width
11
Overall Height
9 in
Overall Depth
7.5 in
Overall Width
11 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
150 hp
Max. Output Amps
144 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
253 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion
Impedance
3 %
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Current
144 A
Maximum Output Power
150 hp
Enclosure Type
Open

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 150 hp, 575/600V AC, Maximum Output Current 144 A, Watts Loss 253 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.