Input Line Reactor, Low Z, 575/600V, 2.4A
Mfr # KDRMA46L1
Zoro # G7233222
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
1.5 hp
Max. Output Amps
2.4 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRMA46L1
Zoro #
G7233222
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.75
Height
4.0
Width
4.18
Overall Width
4.45 in
Overall Depth
1.78 in
Overall Height
3.63 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
1.5 hp
Max. Output Amps
2.4 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
17.2 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
Impedance
3 %
Maximum Output Current
3.4 A
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Power
1.5 hp
Enclosure Type
Open
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 1.5 hp, 575/600V AC, Maximum Output Current 3.4 A, Watts Loss 17.2 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.