Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 575/600V, 576A

  • Mfr # KDRULL42L

  • Zoro # G9867952


product price: $2,369.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
600 hp
Max. Output Amps
576 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULL42L
Zoro #
G9867952
UPC #
-
Country of Origin
United States

Dimensions

Width
16
Depth
12
Height
11.38
Overall Depth
12 in
Overall Height
11.38 in
Overall Width
16 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
600 hp
Max. Output Amps
576 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
716 W
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Maximum Output Power
600 hp
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Enclosure Type
Open
Maximum Output Current
610 A

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 600 hp, 575/600V AC, Maximum Output Current 610 A, Watts Loss 716 W, Overall Height 11.38 in, Overall Width 16 in, Overall Depth 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.