Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 575/600V, 768A

  • Mfr # KDRULS41L

  • Zoro # G9867934


product price: $3,249.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
800 hp
Max. Output Amps
768 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRULS41L
Zoro #
G9867934
UPC #
-
Country of Origin
United States

Dimensions

Depth
16.75
Width
15.5
Height
12.5
Overall Height
12.5 in
Overall Width
15.5 in
Overall Depth
16.75 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
800 hp
Max. Output Amps
768 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
685 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Standards
UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion
Maximum Output Current
768 A
Enclosure Type
Open
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Maximum Output Power
800 hp

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 800 hp, 575/600V AC, Maximum Output Current 768 A, Watts Loss 685 W, Overall Height 12.5 in, Overall Width 15.5 in, Overall Depth 16.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.