Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 575/600V, 900A

  • Mfr # KDRULX41L

  • Zoro # G9867925


product price: $4,149.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
900 hp
Max. Output Amps
900 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULX41L
Zoro #
G9867925
UPC #
-
Country of Origin
United States

Dimensions

Depth
23
Width
23
Height
20
Overall Depth
18 in
Overall Width
21 in
Overall Height
18.5 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
900 hp
Max. Output Amps
900 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
1,075 W
Features
Protects 6-Pulse Rectifiers and Power Conversion
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Frequency
50/60 Hz
Maximum Output Power
900 hp
For Use With
Variable Frequency Drive
Maximum Output Current
864 A
Enclosure Type
Open

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 900 hp, 575/600V AC, Maximum Output Current 864 A, Watts Loss 1,075 W, Overall Height 18.5 in, Overall Width 21 in, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.