This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KDRB43HE01
Zoro #
G6394701
UPC #
-
Country of Origin
United States
Dimensions
Height
12.25
Depth
6.75
Width
12.5
Overall Depth
6.75 in
Overall Height
12.25 in
Overall Width
12.5 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
10 hp
Max. Output Amps
11.0 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
70 W
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Frequency
50/60 Hz
Maximum Output Power
10 hp
Enclosure Type
UL Type 1
For Use With
Variable Frequency Drive
Maximum Output Current
11 A
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 10 hp, 575/600V AC, Maximum Output Current 11 A, Watts Loss 70 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.