Shop KDR-LINE REACTORS
See all product information
Create Account
InputLineReactor, 12.25inH, 12.5inW
- Mfr # KDRMA3L1E01
- Zoro # G6404727
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
460/480V AC
Max. HP
0.5 hp
Max. Output Amps
1.1 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDRMA3L1E01
- Zoro #
- G6404727
- UPC #
- -
- Country of Origin
- United States
- Item
- Input Line Reactor
- Enclosure
- UL Type 1
- Input Voltage
- 460/480V AC
- Max. HP
- 0.5 hp
- Max. Output Amps
- 1.1 A
- Application
- Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase
- Three
- Filter Type
- Low Z
- Watts Loss
- 9.7 W
- Impedance
- 3 %
- Standards
- RoHS, UL Listed
- Features
- Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Function
- Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
- For Use With
- Variable Frequency Drive
- Frequency
- 50/60 Hz
- Enclosure Type
- UL Type 1
- Maximum Output Current
- 1.6 A
- Maximum Output Power
- 0.5 hp
Dimensions
- Width
- 12.5
- Height
- 12.25
- Depth
- 6.75
- Overall Height
- 12.25 in
- Overall Depth
- 6.75 in
- Overall Width
- 12.5 in
- Fits Chest Size
- Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 0.5 hp, 460/480V AC, Maximum Output Current 1.6 A, Watts Loss 9.7 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.