Shop KDR-LINE REACTORS

InputLineReactor, 12.25inH, 12.5inW

  • Mfr # KDRMA6H1E01
  • Zoro # G7050985

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Enclosure
UL Type 1
Input Voltage
460/480V AC
Max. HP
1.5 hp
Max. Output Amps
3 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KDRMA6H1E01
Zoro #
G7050985
UPC #
-
Country of Origin
United States

Dimensions

Height
12.25
Depth
6.75
Width
12.5
Overall Width
12.5 in
Overall Depth
6.75 in
Overall Height
12.25 in
Fits Chest Size
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
460/480V AC
Max. HP
1.5 hp
Max. Output Amps
3 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
30 W
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Power
1.5 hp
For Use With
Variable Frequency Drive
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Maximum Output Current
3.6 A

Description

Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 1.5 hp, 460/480V AC, Maximum Output Current 3.6 A, Watts Loss 30 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.