Shop KDR-LINE REACTORS

InputLineReactor, 19.13inH, 15.43inW

  • Mfr # KDRULF3LE01
  • Zoro # G6949862

product price: 
$
1,259.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
460/480V AC
Max. HP
75 hp
Max. Output Amps
96 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KDRULF3LE01
Zoro #
G6949862
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.43
Height
19.13
Width
15.43
Overall Width
15.43 in
Overall Height
19.13 in
Overall Depth
15.43 in
Fits Chest Size
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
460/480V AC
Max. HP
75 hp
Max. Output Amps
96 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
193 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Current
110 A
Enclosure Type
UL Type 1
Maximum Output Power
75 hp

Description

Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 75 hp, 460/480V AC, Maximum Output Current 110 A, Watts Loss 193 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.