Zoro Homepage

InputReact., HighZ, 208/240V, 74.8A, ULType1

  • Mfr # KDRF28HE01

  • Zoro # G6739582


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
25 hp
Max. Output Amps
74.8 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRF28HE01
Zoro #
G6739582
UPC #
-
Country of Origin
United States

Dimensions

Height
19.13
Depth
15.43
Width
15.43
Overall Depth
15.43 in
Overall Height
19.13 in
Overall Width
15.43 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
25 hp
Max. Output Amps
74.8 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
151 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Power
25 hp
Enclosure Type
UL Type 1
Maximum Output Current
75 A

Description

Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 25 hp, 208/240V AC, Maximum Output Current 75 A, Watts Loss 151 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.