InputReactor, HighZ, 208/240V, 143A, ULType1
Mfr # KDRULH24HE01
Zoro # G6581994
product price: $1,439.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
50 hp
Max. Output Amps
143 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRULH24HE01
Zoro #
G6581994
UPC #
-
Country of Origin
United States
Dimensions
Width
15.43
Height
19.13
Depth
15.43
Overall Height
19.13 in
Overall Depth
15.43 in
Overall Width
15.43 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
50 hp
Max. Output Amps
143 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
201 W
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion
Impedance
5 %
Frequency
50/60 Hz
Maximum Output Current
143 A
For Use With
Variable Frequency Drive
Enclosure Type
UL Type 1
Maximum Output Power
50 hp
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 50 hp, 208/240V AC, Maximum Output Current 143 A, Watts Loss 201 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.