InputReactor, HighZ, 208/240V, 211A, ULType1
Mfr # KDRULI22HE01
Zoro # G6552262
product price: $2,131.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Input Voltage
208/240V AC
Max. HP
75 hp
Max. Output Amps
211 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRULI22HE01
Zoro #
G6552262
UPC #
-
Country of Origin
United States
Dimensions
Height
22.12
Width
20.43
Depth
24.37
Overall Depth
24.37 in
Overall Width
20.43 in
Overall Height
22.13 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
75 hp
Max. Output Amps
211 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
311.5 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
For Use With
Variable Frequency Drive
Maximum Output Power
75 hp
Maximum Output Current
220 A
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 75 hp, 208/240V AC, Maximum Output Current 220 A, Watts Loss 311.5 W, Overall Height 22.13 in, Overall Width 20.43 in, Overall Depth 24.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.