InputReactor, HighZ, 575/600V, 32A, ULType1
Mfr # KDRE42HE01
Zoro # G6807175
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
30 hp
Max. Output Amps
32 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRE42HE01
Zoro #
G6807175
UPC #
-
Country of Origin
United States
Dimensions
Height
12.25
Width
12.5
Depth
6.75
Overall Height
12.25 in
Overall Depth
6.75 in
Overall Width
12.5 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
30 hp
Max. Output Amps
32 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
140 W
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
UL Listed
Maximum Output Power
30 hp
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Enclosure Type
UL Type 1
Maximum Output Current
32 A
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 30 hp, 575/600V AC, Maximum Output Current 32 A, Watts Loss 140 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.