InputReactor, HighZ, 575/600V, 77A, ULType1
Mfr # KDRH42HE01
Zoro # G6810081
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
75 hp
Max. Output Amps
77 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRH42HE01
Zoro #
G6810081
UPC #
-
Country of Origin
United States
Dimensions
Width
15.43
Depth
15.43
Height
19.13
Overall Width
15.43 in
Overall Height
19.13 in
Overall Depth
15.43 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
75 hp
Max. Output Amps
77 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
251 W
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Maximum Output Current
82 A
Maximum Output Power
75 hp
For Use With
Variable Frequency Drive
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 75 hp, 575/600V AC, Maximum Output Current 82 A, Watts Loss 251 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.