Zoro Homepage

InputReactor, LowZ, 208/240V, 211A, ULType1

  • Mfr # KDRULI23LE01

  • Zoro # G6818262


product price: $1,779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Input Voltage
208/240V AC
Max. HP
75 hp
Max. Output Amps
211 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULI23LE01
Zoro #
G6818262
UPC #
-
Country of Origin
United States

Dimensions

Depth
24.37
Width
20.42
Height
22.12
Overall Width
20.42 in
Overall Depth
24.37 in
Overall Height
22.13 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
75 hp
Max. Output Amps
211 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
294 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
UL Listed
Impedance
3 %
Maximum Output Current
211 A
Frequency
50/60 Hz
Enclosure Type
UL Type 1
Maximum Output Power
75 hp
For Use With
Variable Frequency Drive

Description

Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 75 hp, 208/240V AC, Maximum Output Current 211 A, Watts Loss 294 W, Overall Height 22.13 in, Overall Width 20.42 in, Overall Depth 24.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.