InputReactor, LowZ, 208/240V, 30.8A, ULType1
Mfr # KDRD25LE01
Zoro # G6716245
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
10 hp
Max. Output Amps
30.8 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRD25LE01
Zoro #
G6716245
UPC #
-
Country of Origin
United States
Dimensions
Width
12.5
Height
12.25
Depth
6.75
Overall Height
12.25 in
Overall Width
12.5 in
Overall Depth
6.75 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
10 hp
Max. Output Amps
30.8 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
64 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
3 %
Standards
UL Listed
Frequency
50/60 Hz
Enclosure Type
UL Type 1
Maximum Output Current
34 A
Maximum Output Power
10 hp
For Use With
Variable Frequency Drive
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 10 hp, 208/240V AC, Maximum Output Current 34 A, Watts Loss 64 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.