Zoro Homepage

InputReactor, LowZ, 208/240V, 74.8A, ULType1

  • Mfr # KDRC22LE01

  • Zoro # G6799326


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
25 hp
Max. Output Amps
74.8 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRC22LE01
Zoro #
G6799326
UPC #
-
Country of Origin
United States

Dimensions

Width
12.5
Height
12.25
Depth
6.75
Overall Depth
6.75 in
Overall Height
12.25 in
Overall Width
12.5 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
25 hp
Max. Output Amps
74.8 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
114 W
Impedance
3 %
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Current
80 A
Frequency
50/60 Hz
Maximum Output Power
25 hp
For Use With
Variable Frequency Drive
Enclosure Type
UL Type 1

Description

Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 25 hp, 208/240V AC, Maximum Output Current 80 A, Watts Loss 114 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.