Zoro Homepage

InputReactor, LowZ, 208/240V, 88A, ULType1

  • Mfr # KDRULF24LE01

  • Zoro # G6959967


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
30 hp
Max. Output Amps
88 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULF24LE01
Zoro #
G6959967
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.43
Height
19.13
Width
15.43
Overall Width
15.43 in
Overall Depth
15.43 in
Overall Height
19.13 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
30 hp
Max. Output Amps
88 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
135 W
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Current
100 A
For Use With
Variable Frequency Drive
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Maximum Output Power
30 hp

Description

Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 30 hp, 208/240V AC, Maximum Output Current 100 A, Watts Loss 135 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.