InputReactor, LowZ, 575/600V, 77A, ULType1
Mfr # KDRF47LE01
Zoro # G6448854
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
75 hp
Max. Output Amps
77 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRF47LE01
Zoro #
G6448854
UPC #
-
Country of Origin
United States
Dimensions
Height
19.13
Width
15.43
Depth
15.43
Overall Depth
15.43 in
Overall Width
15.43 in
Overall Height
19.13 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
75 hp
Max. Output Amps
77 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
194 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Standards
RoHS, UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Maximum Output Power
75 hp
Enclosure Type
UL Type 1
Maximum Output Current
77 A
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 75 hp, 575/600V AC, Maximum Output Current 77 A, Watts Loss 194 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.