This item is Discontinued.

Railhead Gear Industrial Spotlight, LED, Black KE-SL200 S

Industrial Spotlight, LED, Black (Discontinued)

  • Mfr # KE-SL200 S
  • Zoro # G5216373
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-SL200 S
Zoro #
G5216373
UPC #
817904010017
Country of Origin
China

Dimensions

Flashlight Battery Size
C
Body Dia.
3.75 in
Length
7.25 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C

Details

Flashlight Grade
Industrial
Lumens Range
450 to 750
Flashlight Body Material
Plastic
Flashlight Battery Type
Alkaline
Rechargeable
No
Run Time on High Setting
14 hr
Lamp Life
50,000 hr
Maximum Lumens Output
500
Body Color
Black
Standards
ANSI/NEMA FL1
Light Output Modes
High / Low
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPX7
Batteries Included
No
Includes
Shoulder Strap and Integrated Stand
Battery Burn Time
14/100 hr
Item
Spotlight
Replacement Lamp
None
Lamp Type
Led
Weight with Batteries
1.00 lb
Lumens
500/50
Number of Batteries
3
Flashlight Grouping Type
Spotlight
Beam Distance
384/123m
Body Material
Plastic

Description

Spotlight, Battery Size C, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.