This item is Discontinued.

Railhead Gear Orange No Led Industrial Handheld Flashlight, 165 lm KE-FL1017

Orange No Led Industrial Handheld Flashlight, 165 lm (Discontinued)

  • Mfr # KE-FL1017
  • Zoro # G6080487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-FL1017
Zoro #
G6080487
UPC #
817904010963
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
6.70 in
Body Dia.
1.50 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
165
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Orange
Rechargeable
No
Run Time on High Setting
4 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Not Safety Rated
Lumens
165
Batteries Included
Yes
Beam Distance
100m
Light Output Modes
High
Special Light Output Mode
No Special Light Output
Flashlight Grouping Type
Handheld Flashlight
Flashlight Beam Type
Fixed
Weight with Batteries
7.68 oz
Water Penetration Rating
IPX7
Item
Handheld Flashlight
Switch Type
Push Button
Lamp Life
50,000 hr
Battery Burn Time
4 hr
Drop Rating
10.0m
Lens Material
Polycarbonate
Standards
ANSI/NEMA FL1
Body Material
Plastic

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Orange, Body Material Plastic, Weight with Batteries 7.68 oz, Drop Rating 10.0m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.