This item is Discontinued.

Railhead Gear Yellow No Led Industrial Handheld Flashlight, 80 lm KE-FL1014

Yellow No Led Industrial Handheld Flashlight, 80 lm (Discontinued)

  • Mfr # KE-FL1014
  • Zoro # G6066837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-FL1014
Zoro #
G6066837
UPC #
817904010949
Country of Origin
Taiwan, Province of China

Dimensions

Flashlight Battery Size
AA
Length
6.70 in
Body Dia.
1.50 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA

Details

Flashlight Grade
Industrial
Lumens Range
50 to 99
Maximum Lumens Output
80
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Yellow
Rechargeable
No
Run Time on High Setting
14 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Class I, Div. 1
Lens Material
Polycarbonate
Lamp Life
50,000 hr
Lumens
80
Special Light Output Mode
No Special Light Output
Drop Rating
10.0m
Light Output Modes
High
Weight with Batteries
7.68 oz
Safety Rating
Class I, Div. 1, Groups A,B,C,D; Class I,I, Div. 1, Groups E,F,G; Class I,II; T4
Item
Handheld Flashlight
Batteries Included
Yes
Beam Distance
130m
Flashlight Grouping Type
Handheld Flashlight
Battery Burn Time
14 hr
Switch Type
Push Button
Water Penetration Rating
IPX7
Flashlight Beam Type
Fixed
Standards
CE, cULus, EX, RoHS, IECex
Body Material
Plastic

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Yellow, Body Material Plastic, Weight with Batteries 7.68 oz, Drop Rating 10.0m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.