This item is Discontinued.

Railhead Gear Yellow Led Industrial Handheld Flashlight, 170 lm KE-FL1019

Yellow Led Industrial Handheld Flashlight, 170 lm (Discontinued)

  • Mfr # KE-FL1019
  • Zoro # G6075255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-FL1019
Zoro #
G6075255
UPC #
817904010147
Country of Origin
Taiwan, Province of China

Dimensions

Flashlight Battery Size
C
Length
9.20"
Body Dia.
2.00"
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
170
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Yellow
Rechargeable
No
Run Time on High Setting
4.5 hr.
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Hands Free Light
Mounting Type
Clip On
Switch Type
Push button
Water Penetration Rating
IPx4
Special Light Output Mode
No Special Light Output
Battery Burn Time
4.5 hr.
Lens Material
Polycarbonate
Beam Distance
170m
Light Output Modes
High
Includes
Magnetic Clip Attachment
Flashlight Beam Type
Fixed
Lumens
170
Weight with Batteries
10.72 oz.
Lamp Life
50,000 hr
Item
Hands Free Light
Standards
ANSI/NEMA FL1
Batteries Included
No
Drop Rating
1.0m

Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 170, Lumens Range 100 to 249, Maximum Lumens Output 170, Flashlight Battery Size C, Flashlight Battery Type Alkaline, Run Time on High Setting 4.5 hr, Body Color Yellow, Flashlight Body Material Plastic, Body Dia. 2.00 in, Length 9.20 in, Light Output Modes High, Mounting Type Clip On, Batteries Included No, Battery Burn Time 4.5 hr, Number of Batteries 3, Beam Distance 170m, Drop Rating 1.0m, Lamp Life 50,000 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.