Black Rechargeable Led Tactical Handheld Flashlight, 300 lm (Discontinued)
- Mfr # KE-FL65
- Zoro # G6125226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KE-FL65
Zoro #
G6125226
UPC #
817904010055
Country of Origin
China
Dimensions
Flashlight Battery Size
3.7V
Length
5.50 in
Body Dia.
1.20 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
3.7V
Description
Handheld Flashlight, Battery Size 3.7V, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Weight with Batteries 6.72 oz, Drop Rating 1.0m
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.