This item is Discontinued.

Railhead Gear Black No Led Tactical Handheld Flashlight, C, 700 lm KE-FL89

Black No Led Tactical Handheld Flashlight, C, 700 lm (Discontinued)

  • Mfr # KE-FL89
  • Zoro # G6212735
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-FL89
Zoro #
G6212735
UPC #
817904010895
Country of Origin
China

Dimensions

Flashlight Battery Size
C
Length
10.00 in
Body Dia.
2.20 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
C

Details

Flashlight Grade
Tactical
Lumens Range
450 to 750
Maximum Lumens Output
700
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
2 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Weight with Batteries
1.23 lb
Switch Type
Push Button
Drop Rating
1.0m
Battery Burn Time
2/25 hr
Flashlight Beam Type
Fixed
Water Penetration Rating
IPx4
Item
Handheld Flashlight
Flashlight Grouping Type
Handheld Flashlight
Batteries Included
Yes
Beam Distance
55/200m
Lens Material
Polycarbonate
Lamp Life
50,000 hr
Special Light Output Mode
No Special Light Output
Lumens
700/50
Lighting Technology
LED
Standards
ANSI/NEMA FL1
Light Output Modes
High / Low
Includes
Pouch
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size C, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 1.23 lb, Drop Rating 1.0m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.