Black No Led Tactical Handheld Flashlight, 85 lm (Discontinued)
- Mfr # KE-RT85
- Zoro # G6225581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KE-RT85
Zoro #
G6225581
UPC #
817904010215
Country of Origin
China
Dimensions
Flashlight Battery Size
AA
Length
3.64 in
Body Dia.
0.87 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Aluminum, Weight with Batteries 4.48 oz, Drop Rating 1.0m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.