This item is Discontinued.

Railhead Gear Temp Job Site Light, 277V, 150W, 17500L KE-FLD150

Temp Job Site Light, 277V, 150W, 17500L (Discontinued)

  • Mfr # KE-FLD150
  • Zoro # G6689331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KE-FLD150
Zoro #
G6689331
UPC #
817904011205
Country of Origin
China

Dimensions

Cord Length
3 ft.
Cord Length - Job Site Lighting
3 ft
Job Site Lighting Max. Height
9"
Max. Extension Height
9 in

Details

Color
Silver
Number of Lamp Heads
1
IP Rating
IP65
Type - Job Site Lighting
Yoke
Power Source - Job Site Lighting
Corded (AC)
Item
Temporary Job Site Light
Lamp Watts
150
Lighting Technology
LED
Lumens
15,000 to 17,500
Lamp Type
LED
Lamp Included
Yes
Features
Replaces 400W HID Fixture, 80 Pieces LED Quantity, 4500-5500K Color Temperature, 95 lm/W Light Efficiency, 3.0 A Output Current
Item - Job Site Lighting
Temporary Job Site Light
Light Distribution - Job Site Lighting
Flood
Standards
CE, ETL
Base Style
Yoke
Voltage
100 to 277V AC
Safety Rated
Not Safety Rated
Rated Life
50,000 hr
Replacement Lamp
400W
Light Distribution
Flood

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.